Pentair Hoffman 30.5 mm Drawn Pushbutton Enclosures, Type 4 with Flat Cover | Graybar Store
Pentair Hoffman - 30.5 mm Drawn Pushbutton Enclosures, Type 4 with Flat Cover
+ / - Hover over image to Zoom
Other Views

    30.5 mm Drawn Pushbutton Enclosures, Type 4 with Flat Cover

    Manufacturer: Pentair Hoffman
         

    Drawn pushbutton enclosures are designed to hold 30.5 mm 4-way pushbuttons and switches and have no welded seams or sharp corners.

    30.5 mm Drawn Pushbutton Enclosures, Type 4 with Flat Cover
    • Drawn 16 gauge steel - no welded seams or sharp corners
    • Cover screws outside gasket sealing surface
    • Flat flanged cover
    • Grounding nut in body of enclosure
    • Bonding provision on cover
    • Oil-resistant gasket
    • External wall-mounting brackets
    • Factory stamped 4-way pushbutton holes
    • ANSI 61 grey polyester powder paint inside and out
    See More >>
    • Manufacturer Pentair Hoffman
    • Application 30.5 mm 4-Way Pushbuttons, Switches
    • NEMA Ratings 4/12/13
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Price
    ED4PB
    88132813
    2.75
    10.25 in.
    4 in.
    $
    95
    .59
    /
    EA
    88132813
    Depth (Inches)
    2.75
    Height (Inches)
    10.25 in.
    Width (Inches)
    4 in.
    $
    95
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ED2PB
    88132810
    2.75
    5.75 in.
    4 in.
    $
    76
    .51
    /
    EA
    88132810
    Depth (Inches)
    2.75
    Height (Inches)
    5.75 in.
    Width (Inches)
    4 in.
    $
    76
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ED1PB2
    92100475
    2.75
    3.5 in.
    4 in.
    $
    66
    .89
    /
    EA
    92100475
    Depth (Inches)
    2.75
    Height (Inches)
    3.5 in.
    Width (Inches)
    4 in.
    $
    66
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ED3PB
    88132811
    2.75
    8 in.
    4 in.
    $
    86
    .01
    /
    EA
    88132811
    Depth (Inches)
    2.75
    Height (Inches)
    8 in.
    Width (Inches)
    4 in.
    $
    86
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132813 SKU, 88132813 ANALYTICS...
    Width (Inches)
    4 in.
    Price
    $
    95
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132810 SKU, 88132810 ANALYTICS...
    Width (Inches)
    4 in.
    Price
    $
    76
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92100475 SKU, 92100475 ANALYTICS...
    Width (Inches)
    4 in.
    Price
    $
    66
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132811 SKU, 88132811 ANALYTICS...
    Width (Inches)
    4 in.
    Price
    $
    86
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available