Erico CD5BSS 302 Stainless Steel Bolt Close Conduit/Pipe Clamp | Graybar Store
Erico - 302 Stainless Steel Bolt Close Conduit/Pipe Clamp - CD5BSS
+ / - Hover over image to Zoom
Other Views

    302 Stainless Steel Bolt Close Conduit/Pipe Clamp

    Manufacturer: Erico
    Manufacturer #: CD5BSS
    SKU: 92075681
    $7.59
    Checking Pricing
         
    Load Rating (Pound):350 lb.
    Trade Size:2 in.
    Packaging:50 per Pack
    Use With:EMT Conduits; Pipes; Rigid Conduits
    Hole Size:5/16 in.
    Outer Diameter:2.875 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CD5BSS
    • Hole Size 5/16 in.
    • Load Rating (Pound) 350 lb.
    • Materials Stainless Steel
    • Outer Diameter 2.875 in
    • Trade Size 2 in.
    • Packaging 50 per Pack
    • Use With EMT Conduits; Pipes; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Bolt Close Conduit, Packaging: 50 Per Pack, Stainless Steel, Load Rating (Pound): 350 lb, Trade Size: 2 in