Erico CD4BSS 302 Stainless Steel Bolt Close Conduit/Pipe Clamp | Graybar Store
Erico - 302 Stainless Steel Bolt Close Conduit/Pipe Clamp - CD4BSS
+ / - Hover over image to Zoom
Other Views

    302 Stainless Steel Bolt Close Conduit/Pipe Clamp

    Manufacturer: Erico
    Manufacturer #: CD4BSS
    SKU: 92075680
    $6.42
    Checking Pricing
         
    Load Rating (Pound):200 lb.
    Trade Size:1-1/2 in.
    Packaging:50 per Pack
    Use With:Pipes; Rigid Conduits
    Hole Size:5/16 in.
    Outer Diameter:1.9 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CD4BSS
    • Hole Size 5/16 in.
    • Load Rating (Pound) 200 lb.
    • Materials Stainless Steel
    • Outer Diameter 1.9 in
    • Trade Size 1-1/2 in.
    • Packaging 50 per Pack
    • Use With Pipes; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Bolt Close Conduit, Packaging: 50 Per Pack, Stainless Steel, Load Rating (Pound): 200 lb, Trade Size: 1 1/2 in