Erico CD2BSS 302 Stainless Steel Bolt Close Conduit/Pipe Clamp | Graybar Store
Erico - 302 Stainless Steel Bolt Close Conduit/Pipe Clamp - CD2BSS
+ / - Hover over image to Zoom
Other Views

    302 Stainless Steel Bolt Close Conduit/Pipe Clamp

    Manufacturer: Erico
    Manufacturer #: CD2BSS
    SKU: 92075678
    $3.61
    Checking Pricing
         
    Load Rating (Pound):200 lb.
    Trade Size:1 in.
    Packaging:100 per Pack
    Use With:EMT Conduits; Pipes; Rigid Conduits
    Hole Size:1/4 in.
    Outer Diameter:1.315 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CD2BSS
    • Hole Size 1/4 in.
    • Load Rating (Pound) 200 lb.
    • Materials Stainless Steel
    • Outer Diameter 1.315 in
    • Trade Size 1 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits; Pipes; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Bolt Close Conduit, Packaging: 100 Per Pack, Stainless Steel, Load Rating (Pound): 200 lb, Trade Size: 1 in