GE Lighting 300W R40 Standard Incandescent, Mogul Base | Graybar Store
GE Lighting - 300W R40 Standard Incandescent, Mogul Base
+ / - Hover over image to Zoom
Other Views

    300W R40 Standard Incandescent, Mogul Base

    Manufacturer: GE Lighting
         

    Standard 300W R40 incandescent lamp has a mogul screw base.

    • Manufacturer GE Lighting
    • Base Type Mogul Screw
    • Bulb Shape R40
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    300R/3FL-130
    88111066
    3000
    24 Per Case
    2000
    300
    21256
    130
    $
    34
    .30
    /
    EA
    88111066
    Initial Lumens
    3000
    Packaging
    24 Per Case
    Rated Life (Hour)
    2000
    Wattage
    300
    Alternate Manufacturer Part No.
    21256
    Voltage Rating
    130
    $
    34
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    300R/3FL-120
    88111065
    3000
    24 Per Case
    2000
    300
    21254
    120
    $
    22
    .50
    /
    EA
    88111065
    Initial Lumens
    3000
    Packaging
    24 Per Case
    Rated Life (Hour)
    2000
    Wattage
    300
    Alternate Manufacturer Part No.
    21254
    Voltage Rating
    120
    $
    22
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111066 SKU, 88111066 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    300
    Alternate Manufacturer Part No.
    21256
    Voltage Rating
    130
    Price
    $
    34
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111065 SKU, 88111065 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    300
    Alternate Manufacturer Part No.
    21254
    Voltage Rating
    120
    Price
    $
    22
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available