GE Lighting 300R/FL/1 300W R40 Standard Incandescent, Medium Base | Graybar Store
GE Lighting - 300W R40 Standard Incandescent, Medium Base - 300R/FL/1
+ / - Hover over image to Zoom
Other Views

    300W R40 Standard Incandescent, Medium Base

    Manufacturer: GE Lighting
    Manufacturer #: 300R/FL/1
    SKU: 88111070
    $31.18
    Checking Pricing
         
    Initial Lumens:3000 Lumens
    Packaging:24 per Case
    Rated Life (Hour):2000
    Wattage:300 W
    Alternate Manufacturer Part No.:21229
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 300R/FL/1
    • Alternate Manufacturer Part No. 21229
    • Base Type Medium
    • Bulb Shape R40
    • Initial Lumens 3000 Lumens
    • Rated Life (Hour) 2000
    Product Overview:
    Incandescent Lamp, Voltage Rating: 120 V, Wattage: 300 W, Initial Lumens: 3000 Lumens, Bulb Shape: R40, Packaging: 24 per Case