GE Lighting 300W R40 Standard Incandescent, Medium Base | Graybar Store
GE Lighting - 300W R40 Standard Incandescent, Medium Base
+ / - Hover over image to Zoom
Other Views

    300W R40 Standard Incandescent, Medium Base

    Manufacturer: GE Lighting
         

    Standard 300W R40 incandescent lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape R40
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    300R/FL-120
    88111072
    3700
    24 Per Case
    2000
    300
    21213
    120
    $
    15
    .77
    /
    EA
    88111072
    Initial Lumens
    3700
    Packaging
    24 Per Case
    Rated Life (Hour)
    2000
    Wattage
    300
    Alternate Manufacturer Part No.
    21213
    Voltage Rating
    120
    $
    15
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    300R/FL-130
    88111073
    3700
    24 Per Case
    2000
    300
    21215
    130
    $
    19
    .43
    /
    EA
    88111073
    Initial Lumens
    3700
    Packaging
    24 Per Case
    Rated Life (Hour)
    2000
    Wattage
    300
    Alternate Manufacturer Part No.
    21215
    Voltage Rating
    130
    $
    19
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    300R/FL/1
    88111070
    3000 Lumens
    24 per Case
    2000
    300 W
    21229
    120 V
    $
    31
    .18
    /
    EA
    88111070
    Initial Lumens
    3000 Lumens
    Packaging
    24 per Case
    Rated Life (Hour)
    2000
    Wattage
    300 W
    Alternate Manufacturer Part No.
    21229
    Voltage Rating
    120 V
    $
    31
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111072 SKU, 88111072 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    300
    Alternate Manufacturer Part No.
    21213
    Voltage Rating
    120
    Price
    $
    15
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111073 SKU, 88111073 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    300
    Alternate Manufacturer Part No.
    21215
    Voltage Rating
    130
    Price
    $
    19
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111070 SKU, 88111070 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    300 W
    Alternate Manufacturer Part No.
    21229
    Voltage Rating
    120 V
    Price
    $
    31
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available