GE Lighting 300W PS35 Standard Incandescent | Graybar Store
GE Lighting - 300W PS35 Standard Incandescent
+ / - Hover over image to Zoom
Other Views

    300W PS35 Standard Incandescent

    Manufacturer: GE Lighting
         

    Standard 300W PS35 incandescent lamp has a mogul screw base.

    • Manufacturer GE Lighting
    • Base Type Mogul Screw
    • Bulb Shape PS35
    • Volts 130
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Price
    300/IF
    88111039
    5820
    24 Per Case
    1000
    300
    21079
    Soft White
    $
    10
    .50
    /
    EA
    88111039
    Initial Lumens
    5820
    Packaging
    24 Per Case
    Rated Life (Hour)
    1000
    Wattage
    300
    Alternate Manufacturer Part No.
    21079
    Color
    Soft White
    $
    10
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    300
    88111031
    5820
    24 Per Case
    1000
    300
    21025
    Clear
    $
    10
    .61
    /
    EA
    88111031
    Initial Lumens
    5820
    Packaging
    24 Per Case
    Rated Life (Hour)
    1000
    Wattage
    300
    Alternate Manufacturer Part No.
    21025
    Color
    Clear
    $
    10
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111039 SKU, 88111039 ANALYTICS...
    Rated Life (Hour)
    1000
    Wattage
    300
    Alternate Manufacturer Part No.
    21079
    Color
    Soft White
    Price
    $
    10
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    300
    88111031 SKU, 88111031 ANALYTICS...
    Rated Life (Hour)
    1000
    Wattage
    300
    Alternate Manufacturer Part No.
    21025
    Color
    Clear
    Price
    $
    10
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available