Federal Signal Audible Signaling Device | Graybar Store
Federal Signal - Audible Signaling Device
+ / - Hover over image to Zoom
Other Views

    Audible Signaling Device

    Manufacturer: Federal Signal
         

    300GC Selec Tone speaker amplifier is designed to produce crisp, clear tones, digital voice messages and live public address in harsh enviroments with high ambient noise levels.

    • Manufacturer Federal Signal
    Select Filter Options Below ( 1 items found )
    Kit Includes:Gain Control
    Size (Inches):8.87 H x 11.25 W x 13.12 D
    Voltage Rating:120V
    Amperage:0.35
    Color:Grey
    Mfg Part #
    SKU
    Kit Includes
    Size (Inches)
    Voltage Rating
    Amperage
    Additional Features
    Volume
    Color
    Price
    300GC120
    88095653
    Gain Control
    8.87 H x 11.25 W x 13.12 D
    120V
    0.35
    Grey
    $
    908
    .62
    /
    EA
    88095653
    Kit Includes
    Gain Control
    Size (Inches)
    8.87 H x 11.25 W x 13.12 D
    Voltage Rating
    120V
    Amperage
    0.35
    Additional Features
    Volume
    Color
    Grey
    $
    908
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88095653 SKU, 88095653 ANALYTICS...
    Voltage Rating
    120V
    Amperage
    0.35
    Additional Features
    Volume
    Color
    Grey
    Price
    $
    908
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available