Wiremold (Legrand) V3033JE 3000 Single Receptacle Cover Fitting | Graybar Store
Wiremold (Legrand) - 3000 Single Receptacle Cover Fitting - V3033JE
+ / - Hover over image to Zoom
Other Views

    3000 Single Receptacle Cover Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3033JE
    SKU: 96009022
    $11.27
    Checking Pricing
         
    Size:4-1/2 in.
    Fitting Type:Recptacle plate
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3033JE
    • Color Ivory
    • Size 4-1/2 in.
    • Fitting Type Recptacle plate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3000 series Ivory steel single receptacle faceplate. Face diameter 1.57 inch. Includes-Device Bracket.