Wiremold (Legrand) G3000WC 3000 Series Wire Clip Galvanized Fitting | Graybar Store
Wiremold (Legrand) - 3000 Series Wire Clip Galvanized Fitting - G3000WC
+ / - Hover over image to Zoom
Other Views

    3000 Series Wire Clip Galvanized Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3000WC
    SKU: 88279649
    $1.71
    Checking Pricing
         
    Size:1 in.
    Fitting Type:Wire Clip
    Brand or Series:HBL3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3000WC
    • Size 1 in.
    • Brand or Series HBL3000
    • Fitting Type Wire Clip
    • Country of Origin US - USA
    Product Overview:
    Steel plated 1 inch wire clip. Used on 3000 series two piece steel surface raceway.