Wiremold (Legrand) V3014C 3000& Series Wall Box Connector | Graybar Store
Wiremold (Legrand) - 3000& Series Wall Box Connector - V3014C
+ / - Hover over image to Zoom
Other Views

    3000& Series Wall Box Connector

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3014C
    SKU: 96009042
    $13.54
    Checking Pricing
         
    Size:8 in. L
    Fitting Type:Wall box Connector
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3014C
    • Color Ivory
    • Size 8 in. L
    • Fitting Type Wall box Connector
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3000 series ivory steel wall box connector. Size 8 inch length with 2-3/4 in. outside diameter.