Wiremold (Legrand) V3015E 3000 Series Tee Fitting, Ivory | Graybar Store
Wiremold (Legrand) - 3000 Series Tee Fitting, Ivory - V3015E
+ / - Hover over image to Zoom
Other Views

    3000 Series Tee Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3015E
    SKU: 96009043
    $42.15
    Checking Pricing
         
    Size:10.25 L
    Fitting Type:Tee
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3015E
    • Color Ivory
    • Size 10.25 L
    • Fitting Type Tee
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 3000 series steel tee measures 1.47 in. H x 4.5 in. W x 10.25 in. L.