Wiremold (Legrand) G3007C 3000 Series Steel Device Mounting Bracket | Graybar Store
Wiremold (Legrand) - 3000 Series Steel Device Mounting Bracket - G3007C
+ / - Hover over image to Zoom
Other Views

    3000 Series Steel Device Mounting Bracket

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3007C
    SKU: 88279655
    $5.31
    Checking Pricing
         
    Size:4-1/2 in.
    Fitting Type:Device Bracket
    Brand or Series:HBL3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3007C
    • Size 4-1/2 in.
    • Brand or Series HBL3000
    • Fitting Type Device Bracket
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3000 series steel grey 4-1/2 inch length device bracket.