Wiremold (Legrand) G3000CE 3000 Series Steel 2-Piece Surface Raceway Cover | Graybar Store
Wiremold (Legrand) - 3000 Series Steel 2-Piece Surface Raceway Cover - G3000CE
+ / - Hover over image to Zoom
Other Views

    3000 Series Steel 2-Piece Surface Raceway Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3000CE
    SKU: 88279647
    $9.35
    Checking Pricing
         
    Dimensions (Inches):2-3/4 W
    Color:Grey
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3000CE
    • Color Grey
    • Dimensions (Inches) 2-3/4 W
    • Length 5 ft.
    • Materials Steel
    • Series 3000
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3000 series grey steel 2-piece surface raceway cover. Raceway base is 5 ft. L x 2-3/4 in. W.
    Wiremold 3000 series raceway provides wiring capacities for small to medium size installations. Power, communication or A/V devices can be wire into the raceway for a flush appearance satisfying both aesthetic and functional requirements. 3000 series raceway is ideally suited for wiring applications in frequently changing environments, such as labs, hospitals and other industrial applications.