Wiremold (Legrand) V3027AE 3000 Series Single Receptacle Cover | Graybar Store
Wiremold (Legrand) - 3000 Series Single Receptacle Cover - V3027AE
+ / - Hover over image to Zoom
Other Views

    3000 Series Single Receptacle Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3027AE
    SKU: 96009036
    $11.27
    Checking Pricing
         
    Size:4-1/2 in.
    Fitting Type:Recptacle Cover
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3027AE
    • Color Ivory
    • Size 4-1/2 in.
    • Fitting Type Recptacle Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory 3000 series 4-1/2 in, steel single receptacle plate. Device brakcet included.