Wiremold (Legrand) 3000 Series Raceway Fitting | Graybar Store
Wiremold (Legrand) - 3000 Series Raceway Fitting
+ / - Hover over image to Zoom
Other Views

    3000 Series Raceway Fitting

    Manufacturer: Wiremold (Legrand)
         

    Used on 3000 series two piece steel surface raceway.

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 16 items found )
    Mfg Part #
    SKU
    Size
    Fitting Type
    Color
    Price
    V3010B
    95021560
    2-1/8 in.
    Blank End Fitting
    Ivory
    $
    3
    .39
    /
    EA
    95021560
    Size
    2-1/8 in.
    Fitting Type
    Blank End Fitting
    Color
    Ivory
    $
    3
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V3048R
    96009033
    4-1/2 in.
    Rectangular Device Cover
    Ivory
    $
    14
    .82
    /
    EA
    96009033
    Size
    4-1/2 in.
    Fitting Type
    Rectangular Device Cover
    Color
    Ivory
    $
    14
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V3011E
    96009041
    4 in.
    Flat Elbow
    Ivory
    $
    27
    .55
    /
    EA
    96009041
    Size
    4 in.
    Fitting Type
    Flat Elbow
    Color
    Ivory
    $
    27
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V3044-2
    96009026
    2-3/4 in. D
    Device Box
    Ivory
    $
    39
    .37
    /
    EA
    96009026
    Size
    2-3/4 in. D
    Fitting Type
    Device Box
    Color
    Ivory
    $
    39
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V3033JE
    96009022
    4-1/2 in.
    Recptacle plate
    Ivory
    $
    11
    .27
    /
    EA
    96009022
    Size
    4-1/2 in.
    Fitting Type
    Recptacle plate
    Color
    Ivory
    $
    11
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V3010C
    96009040
    2 in.
    Blank End Fitting
    Ivory
    $
    16
    .10
    /
    EA
    96009040
    Size
    2 in.
    Fitting Type
    Blank End Fitting
    Color
    Ivory
    $
    16
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V3043BE
    95021562
    4-1/2 in.
    Duplex Receptacle Cover
    Ivory
    $
    9
    .83
    /
    EA
    95021562
    Size
    4-1/2 in.
    Fitting Type
    Duplex Receptacle Cover
    Color
    Ivory
    $
    9
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V3027AE
    96009036
    4-1/2 in.
    Recptacle Cover
    Ivory
    $
    11
    .27
    /
    EA
    96009036
    Size
    4-1/2 in.
    Fitting Type
    Recptacle Cover
    Color
    Ivory
    $
    11
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V3017TCE
    96009035
    2-3/4 in.
    Internal Corner Coupling
    Ivory
    $
    15
    .43
    /
    EA
    96009035
    Size
    2-3/4 in.
    Fitting Type
    Internal Corner Coupling
    Color
    Ivory
    $
    15
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V3015E
    96009043
    10.25 L
    Tee
    Ivory
    $
    42
    .15
    /
    EA
    96009043
    Size
    10.25 L
    Fitting Type
    Tee
    Color
    Ivory
    $
    42
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V3006E
    96009039
    2-13/16 in.
    Cover Clip
    Ivory
    $
    1
    .35
    /
    EA
    96009039
    Size
    2-13/16 in.
    Fitting Type
    Cover Clip
    Color
    Ivory
    $
    1
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V3018AE
    95021559
    4 in.
    External Corner Coupling
    Ivory
    $
    23
    .52
    /
    EA
    95021559
    Size
    4 in.
    Fitting Type
    External Corner Coupling
    Color
    Ivory
    $
    23
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V3010AE
    95021561
    3-7/16 in.
    Blank End Fitting
    Ivory
    $
    12
    .72
    /
    EA
    95021561
    Size
    3-7/16 in.
    Fitting Type
    Blank End Fitting
    Color
    Ivory
    $
    12
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V3051LE
    96009034
    4-1/2 in. L
    Extension Cover
    Ivory
    $
    15
    .65
    /
    EA
    96009034
    Size
    4-1/2 in. L
    Fitting Type
    Extension Cover
    Color
    Ivory
    $
    15
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V3014C
    96009042
    8 in. L
    Wall box Connector
    Ivory
    $
    13
    .54
    /
    EA
    96009042
    Size
    8 in. L
    Fitting Type
    Wall box Connector
    Color
    Ivory
    $
    13
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V3046BE
    96009027
    5 3/8 in. L
    duplex receptacle
    Ivory
    $
    10
    .91
    /
    EA
    96009027
    Size
    5 3/8 in. L
    Fitting Type
    duplex receptacle
    Color
    Ivory
    $
    10
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95021560 SKU, 95021560 ANALYTICS...
    Color
    Ivory
    Price
    $
    3
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96009033 SKU, 96009033 ANALYTICS...
    Color
    Ivory
    Price
    $
    14
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96009041 SKU, 96009041 ANALYTICS...
    Color
    Ivory
    Price
    $
    27
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96009026 SKU, 96009026 ANALYTICS...
    Color
    Ivory
    Price
    $
    39
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96009022 SKU, 96009022 ANALYTICS...
    Color
    Ivory
    Price
    $
    11
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96009040 SKU, 96009040 ANALYTICS...
    Color
    Ivory
    Price
    $
    16
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95021562 SKU, 95021562 ANALYTICS...
    Color
    Ivory
    Price
    $
    9
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96009036 SKU, 96009036 ANALYTICS...
    Color
    Ivory
    Price
    $
    11
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96009035 SKU, 96009035 ANALYTICS...
    Color
    Ivory
    Price
    $
    15
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96009043 SKU, 96009043 ANALYTICS...
    Color
    Ivory
    Price
    $
    42
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96009039 SKU, 96009039 ANALYTICS...
    Color
    Ivory
    Price
    $
    1
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95021559 SKU, 95021559 ANALYTICS...
    Color
    Ivory
    Price
    $
    23
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95021561 SKU, 95021561 ANALYTICS...
    Color
    Ivory
    Price
    $
    12
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96009034 SKU, 96009034 ANALYTICS...
    Color
    Ivory
    Price
    $
    15
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96009042 SKU, 96009042 ANALYTICS...
    Color
    Ivory
    Price
    $
    13
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96009027 SKU, 96009027 ANALYTICS...
    Color
    Ivory
    Price
    $
    10
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available