Wiremold (Legrand) V3051LE 3000& Series Raceway Extension Cover | Graybar Store
Wiremold (Legrand) - 3000& Series Raceway Extension Cover - V3051LE
+ / - Hover over image to Zoom
Other Views

    3000& Series Raceway Extension Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3051LE
    SKU: 96009034
    $15.65
    Checking Pricing
         
    Size:4-1/2 in. L
    Fitting Type:Extension Cover
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3051LE
    • Color Ivory
    • Size 4-1/2 in. L
    • Fitting Type Extension Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3000 series ivory extention cover measure 4-1/2 inch length.