Wiremold (Legrand) G3051LE 3000& Series Raceway Extension Cover | Graybar Store
Wiremold (Legrand) - 3000& Series Raceway Extension Cover - G3051LE
+ / - Hover over image to Zoom
Other Views

    3000& Series Raceway Extension Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3051LE
    SKU: 88279689
    $15.65
    Checking Pricing
         
    Fitting Type:Device/ Extension Cover
    Brand or Series:3000
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3051LE
    • Color Grey
    • Brand or Series 3000
    • Fitting Type Device/ Extension Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey, steel device/ extension cover.