Wiremold (Legrand) V3017TCE 3000 Series Internal Corner Coupling Fitting, Ivory | Graybar Store
Wiremold (Legrand) - 3000 Series Internal Corner Coupling Fitting, Ivory - V3017TCE
+ / - Hover over image to Zoom
Other Views

    3000 Series Internal Corner Coupling Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3017TCE
    SKU: 96009035
    $15.43
    Checking Pricing
         
    Size:2-3/4 in.
    Fitting Type:Internal Corner Coupling
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3017TCE
    • Color Ivory
    • Size 2-3/4 in.
    • Fitting Type Internal Corner Coupling
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory 3000 series internal corner coupling 2- 3/4 in length.