Wiremold (Legrand) G3001 3000® Series Galvanized Coupling | Graybar Store
Wiremold (Legrand) - 3000® Series Galvanized Coupling - G3001
+ / - Hover over image to Zoom
Other Views

    3000® Series Galvanized Coupling

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3001
    SKU: 88279650
    $3.41
    Checking Pricing
         
    Size:2-1/4 in.
    Fitting Type:Coupling
    Brand or Series:HBL3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3001
    • Size 2-1/4 in.
    • Brand or Series HBL3000
    • Fitting Type Coupling
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3000 series steel coupling with 1 channel and 2-1/4 in. length. Color Grey.