NSI Industries 3002 3000 Series Flush Mount Photocell | Graybar Store
NSI Industries - 3000 Series Flush Mount Photocell - 3002
+ / - Hover over image to Zoom
Other Views

    3000 Series Flush Mount Photocell

    Manufacturer: NSI Industries
    Manufacturer #: 3002
    SKU: 88285201
    $38.30
    Checking Pricing
         
    Watts Tungsten:1500
    VA Ballast:1200
    Volts AC:208/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 3002
    • VA Ballast 1200
    • Volts AC 208/277
    • Watts Tungsten 1500
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Photocell, flush mount, 208/277V AC, 1200VA ballast, 1500W tungsten for use in weatherproof applications.
    • Delay of up to 2 minutes to prevent false switching
    • Control housing is weather-resistant molded Lexan® with ultrasonically welded seams
    • Works with screw base CFLs and LED lamps