NSI Industries 3010 3000 Series Flush Mount Photocell | Graybar Store
NSI Industries - 3000 Series Flush Mount Photocell - 3010
+ / - Hover over image to Zoom
Other Views

    3000 Series Flush Mount Photocell

    Manufacturer: NSI Industries
    Manufacturer #: 3010
    SKU: 88271978
    $21.24
    Checking Pricing
         
    Watts Tungsten:2000
    VA Ballast:1800
    Volts AC:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 3010
    • VA Ballast 1800
    • Volts AC 120
    • Watts Tungsten 2000
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Compact SPST 1800V AC 2000W tungsten photocontrol with 3/8 inch NPT thread for flush mount applications.
    • Stainless Steel Plate and Gasket to fit FS type outdoor junction box
    • Works with screw base CFLs and LED lamps for energy savings
    • CSA certified and UL listed
    • Includes the mechanism with the gasket