Wiremold (Legrand) V3018AE 3000 Series External Corner Coupling Fitting, Ivory | Graybar Store
Wiremold (Legrand) - 3000 Series External Corner Coupling Fitting, Ivory - V3018AE
+ / - Hover over image to Zoom
Other Views

    3000 Series External Corner Coupling Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3018AE
    SKU: 95021559
    $23.52
    Checking Pricing
         
    Size:4 in.
    Fitting Type:External Corner Coupling
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3018AE
    • Color Ivory
    • Size 4 in.
    • Fitting Type External Corner Coupling
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory 3000 series external corner coupling 4 in length.