Wiremold (Legrand) V3010C 3000 Series Entrance End Fitting, Ivory | Graybar Store
Wiremold (Legrand) - 3000 Series Entrance End Fitting, Ivory - V3010C
+ / - Hover over image to Zoom
Other Views

    3000 Series Entrance End Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3010C
    SKU: 96009040
    $16.10
    Checking Pricing
         
    Size:2 in.
    Fitting Type:Blank End Fitting
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3010C
    • Color Ivory
    • Size 2 in.
    • Fitting Type Blank End Fitting
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, steel entrance end fitting measures 2 inch height x2-1/8 inch width. Includes: Concentric: 1/2in., 3/4in. and 1 in. trade size KOs.