Wiremold (Legrand) V3010AE 3000 Series Entrance End Fitting, Ivory | Graybar Store
Wiremold (Legrand) - 3000 Series Entrance End Fitting, Ivory - V3010AE
+ / - Hover over image to Zoom
Other Views

    3000 Series Entrance End Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3010AE
    SKU: 95021561
    $12.72
    Checking Pricing
         
    Size:3-7/16 in.
    Fitting Type:Blank End Fitting
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3010AE
    • Color Ivory
    • Size 3-7/16 in.
    • Fitting Type Blank End Fitting
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, Steel blank end fitting measures 3-7/16 inch length x 2.75 inch width x 1.5 inch height. Includes: Concentric 1/2" Trade Size KOs. Ivory.