Wiremold (Legrand) V3046BE 3000& Series Duplex Receptacle Cover | Graybar Store
Wiremold (Legrand) - 3000& Series Duplex Receptacle Cover - V3046BE
+ / - Hover over image to Zoom
Other Views

    3000& Series Duplex Receptacle Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3046BE
    SKU: 96009027
    $10.91
    Checking Pricing
         
    Size:5 3/8 in. L
    Fitting Type:duplex receptacle
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3046BE
    • Color Ivory
    • Size 5 3/8 in. L
    • Fitting Type duplex receptacle
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3000 Series ivory, duplex receptacle steel raceway cover.