Wiremold (Legrand) V3010B 3000 Series Blank End Fitting, Ivory | Graybar Store
Wiremold (Legrand) - 3000 Series Blank End Fitting, Ivory - V3010B
+ / - Hover over image to Zoom
Other Views

    3000 Series Blank End Fitting, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3010B
    SKU: 95021560
    $3.39
    Checking Pricing
         
    Size:2-1/8 in.
    Fitting Type:Blank End Fitting
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3010B
    • Color Ivory
    • Size 2-1/8 in.
    • Fitting Type Blank End Fitting
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, steel blank end fitting measures 2-1/8 inch length x 1-7/8 inch width x 11/16 inch height. Includes-Concentric 1/2 inch, 3/4 inch trade size KOs.