Wiremold (Legrand) G3036HE 3000& Series Blank Cover | Graybar Store
Wiremold (Legrand) - 3000& Series Blank Cover - G3036HE
+ / - Hover over image to Zoom
Other Views

    3000& Series Blank Cover

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3036HE
    SKU: 88279672
    $13.30
    Checking Pricing
         
    Size:4-1/2 in. L
    Fitting Type:Blank Cover
    Brand or Series:3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3036HE
    • Size 4-1/2 in. L
    • Brand or Series 3000
    • Fitting Type Blank Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey, steel blank cover. 3000 Series.