Wiremold (Legrand) V3011E 3000 Series 90 Degree Flat Elbow, Ivory | Graybar Store
Wiremold (Legrand) - 3000 Series 90 Degree Flat Elbow, Ivory - V3011E
+ / - Hover over image to Zoom
Other Views

    3000 Series 90 Degree Flat Elbow, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3011E
    SKU: 96009041
    $27.55
    Checking Pricing
         
    Size:4 in.
    Fitting Type:Flat Elbow
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3011E
    • Color Ivory
    • Size 4 in.
    • Fitting Type Flat Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 90degree flat elbow with ivory finish. Elbow measures 4 in. inside and 6 in. outside.