Wiremold (Legrand) V3048R 3000 Rectangular Decorator Receptacle Cover Fitting | Graybar Store
Wiremold (Legrand) - 3000 Rectangular Decorator Receptacle Cover Fitting - V3048R
+ / - Hover over image to Zoom
Other Views

    3000 Rectangular Decorator Receptacle Cover Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3048R
    SKU: 96009033
    $14.82
    Checking Pricing
         
    Size:4-1/2 in.
    Fitting Type:Rectangular Device Cover
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3048R
    • Color Ivory
    • Size 4-1/2 in.
    • Fitting Type Rectangular Device Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 3000 series4-1/2 in. L steel receptacle cover with 15/20 amp retangular receptacle.