Wiremold (Legrand) V3044-2 3000 Extra Deep Switch and Receptacle Box Fitting | Graybar Store
Wiremold (Legrand) - 3000 Extra Deep Switch and Receptacle Box Fitting - V3044-2
+ / - Hover over image to Zoom
Other Views

    3000 Extra Deep Switch and Receptacle Box Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3044-2
    SKU: 96009026
    $39.37
    Checking Pricing
         
    Size:2-3/4 in. D
    Fitting Type:Device Box
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3044-2
    • Color Ivory
    • Size 2-3/4 in. D
    • Fitting Type Device Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 3000 series steel 2-gang device box measures 2-3/4 inch depth.