Wiremold (Legrand) G3010C 3000 Entrance End Fitting | Graybar Store
Wiremold (Legrand) - 3000 Entrance End Fitting - G3010C
+ / - Hover over image to Zoom
Other Views

    3000 Entrance End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3010C
    SKU: 88279661
    $14.53
    Checking Pricing
         
    Size:4-1/4 in.
    Fitting Type:Entrance End Fitting
    Brand or Series:HBL3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3010C
    • Size 4-1/4 in.
    • Brand or Series HBL3000
    • Fitting Type Entrance End Fitting
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3000 series steel grey 4-1/4 in. L x 2 in. H entrance end fitting.