Wiremold (Legrand) V3043BE 3000 Duplex Receptacle Cover Fitting | Graybar Store
Wiremold (Legrand) - 3000 Duplex Receptacle Cover Fitting - V3043BE
+ / - Hover over image to Zoom
Other Views

    3000 Duplex Receptacle Cover Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V3043BE
    SKU: 95021562
    $9.83
    Checking Pricing
         
    Size:4-1/2 in.
    Fitting Type:Duplex Receptacle Cover
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V3043BE
    • Color Ivory
    • Size 4-1/2 in.
    • Fitting Type Duplex Receptacle Cover
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 3000 series 4-1/2 inch steel 1-gang duplex receptacle cover.