Wiremold (Legrand) G3010B 3000 Blank End Fitting | Graybar Store
Wiremold (Legrand) - 3000 Blank End Fitting - G3010B
+ / - Hover over image to Zoom
Other Views

    3000 Blank End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3010B
    SKU: 88279660
    $3.39
    Checking Pricing
         
    Size:1-7/8 in.
    Fitting Type:Blank End Fitting
    Brand or Series:HBL3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3010B
    • Size 1-7/8 in.
    • Brand or Series HBL3000
    • Fitting Type Blank End Fitting
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel grey 1-7/8 in. length blank end fitting has concentric 1/2 in. and 3/4 in. trade size KOs.