Bussmann (Eaton) T60030-3SR T600 Series Class T 30A 600V 3 Pole Fuse Block With Screw | Graybar Store
Bussmann (Eaton) - T600 Series Class T 30A 600V 3 Pole Fuse Block With Screw - T60030-3SR
+ / - Hover over image to Zoom
Other Views

    T600 Series Class T 30A 600V 3 Pole Fuse Block With Screw

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: T60030-3SR
    SKU: 97227611
    $46.63
    Checking Pricing
         
    Additional Features:Class T Fuse Blocks Have a Small Footprint, Providing Substantial Space Savings in Equipment
    Voltage Rating:600 V
    Use With:Class T Fuses
    Standard:CE; CSA Certified; UL 4248; UL Listed
    Pole:3-Pole
    Connection:Screw Terminal
    Amps:1/2 to 30A
    Material:Glass Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # T60030-3SR
    • Application 600Vac/dc or Less Control Systems; 600Vac/dc or Less Individual Control Circuits
    • Additional Features Class T Fuse Blocks Have a Small Footprint, Providing Substantial Space Savings in Equipment
    • Amps 1/2 to 30A
    • Fuse Type T
    • Pole 3-Pole
    • Material Glass Polyester
    Product Overview:
    Eaton® Bussmann Series 300 V Fuse Block, Amps: 1/2 to 30 A, Voltage Rating: 600 V, T, CE; CSA Certified; UL 4248; UL Listed, Pole: 3