Bussmann (Eaton) T30060-3CR T300 Series Class T 60A 300V 3 Pole Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - T300 Series Class T 60A 300V 3 Pole Fuse Block With Box Lug - T30060-3CR
+ / - Hover over image to Zoom
Other Views

    T300 Series Class T 60A 300V 3 Pole Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: T30060-3CR
    SKU: 88049336
    $44.52
    Checking Pricing
         
    Amps:60A
    Voltage Rating:300 V
    Pole:3-Pole
    Use With:Class T Fuses
    Standard:CE; CSA Certified; UL 4248; UL Listed
    Connection:Box Lug
    Material:Phenolic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # T30060-3CR
    • Application 300Vac/dc or Less Control Systems; 300Vac/dc or Less Individual Control Circuits
    • Amps 60A
    • Fuse Type T
    • Pole 3-Pole
    • Material Phenolic
    Product Overview:
    Eaton® Bussmann Series 300 V Fuse Block, Amps: 60 A, Voltage Rating: 300 V, T, CE; CSA Certified; UL 4248; UL Listed, Pole: 3