Bussmann (Eaton) T30030-2CR T300 Series Class T 30A 300V 2 Pole Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - T300 Series Class T 30A 300V 2 Pole Fuse Block With Box Lug - T30030-2CR
+ / - Hover over image to Zoom
Other Views

    T300 Series Class T 30A 300V 2 Pole Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: T30030-2CR
    SKU: 88049333
    $34.84
    Checking Pricing
         
    Amps:30A
    Voltage Rating:300 V
    Pole:2-Pole
    Use With:Class T Fuses
    Standard:CE; CSA Certified; UL 4248; UL Listed
    Connection:Box Lug
    Material:Phenolic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # T30030-2CR
    • Application 300Vac/dc or Less Control Systems; 300Vac/dc or Less Individual Control Circuits
    • Amps 30A
    • Fuse Type T
    • Pole 2-Pole
    • Material Phenolic
    Product Overview:
    Eaton® Bussmann Series 300 V Fuse Block, Amps: 30 A, Voltage Rating: 300 V, T, CE; CSA Certified; UL 4248; UL Listed, Pole: 2