Wiremold (Legrand) G3001A 300 Series Rigid Inside Coupling Fitting, Galvanized | Graybar Store
Wiremold (Legrand) - 300 Series Rigid Inside Coupling Fitting, Galvanized - G3001A
+ / - Hover over image to Zoom
Other Views

    300 Series Rigid Inside Coupling Fitting, Galvanized

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3001A
    SKU: 88279651
    $7.55
    Checking Pricing
         
    Size:6 in.
    Fitting Type:Rigid Coupling
    Brand or Series:HBL3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3001A
    • Size 6 in.
    • Brand or Series HBL3000
    • Fitting Type Rigid Coupling
    • Country of Origin US - USA
    Product Overview:
    3000 series 6 inch length steel galvanized rigid internal coupling.