Wiremold (Legrand) G3011E 300 Series Flat 90 D Elbow, Grey | Graybar Store
Wiremold (Legrand) - 300 Series Flat 90 D Elbow, Grey - G3011E
+ / - Hover over image to Zoom
Other Views

    300 Series Flat 90 D Elbow, Grey

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3011E
    SKU: 88279662
    $24.87
    Checking Pricing
         
    Size:4in. Inside, 6 in. outside
    Fitting Type:90 Degree Elbow
    Brand or Series:HBL3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3011E
    • Size 4in. Inside, 6 in. outside
    • Brand or Series HBL3000
    • Fitting Type 90 Degree Elbow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3000® series grey 4 in. Inside, 6 in. Outside. flat 90 degree elbow fitting is designed to make right angle turns on the same surface.