L. H. Dottie 6PS 300 Piece Assorted No. 6 Phillips/Slotted Pan Head Sheet Metal Screws, 1/2 Thru 2 in. | Graybar Store
L. H. Dottie - 300 Piece Assorted No. 6 Phillips/Slotted Pan Head Sheet Metal Screws, 1/2 Thru 2 in. - 6PS
+ / - Hover over image to Zoom
Other Views

    300 Piece Assorted No. 6 Phillips/Slotted Pan Head Sheet Metal Screws, 1/2 Thru 2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 6PS
    SKU: 99600916
    $23.24
    Checking Pricing
         
    Screw Size:No. 6
    Length:1/2 thru 2 in.
    Package Quantity:300
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 6PS
    • Head Type Pan Head, Phillips/Slotted
    • Length 1/2 thru 2 in.
    • Materials Zinc Plated Steel
    • Package Quantity 300
    • Screw Size No. 6
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Assorted zinc plated steel No. 6 pan head Phillips/slotted sheet metal screws, sizes 1/2 thru 2 in. Kit includes: (75) 1/2 in., (75) 3/4 in., (50) 1 in., (40) 1 1/4 in., (35) 1 1/2 in. and (25) 2 in.