GE Lighting 300/266W PS25 Standard Incandescent, Medium Screw Base | Graybar Store
GE Lighting - 300/266W PS25 Standard Incandescent, Medium Screw Base
+ / - Hover over image to Zoom
Other Views

    300/266W PS25 Standard Incandescent, Medium Screw Base

    Manufacturer: GE Lighting
         

    Standard PS25 300/266W incandescent lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw
    • Bulb Shape PS25
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Color
    Alternate Manufacturer Part No.
    Voltage Rating
    Price
    300M/130V-PK6
    25201073
    6120/4650
    6 Per Case
    750/1950
    300/266
    Clear
    73788
    130/120
    $
    5
    .53
    /
    EA
    25201073
    Initial Lumens
    6120/4650
    Packaging
    6 Per Case
    Rated Life (Hour)
    750/1950
    Wattage
    300/266
    Color
    Clear
    Alternate Manufacturer Part No.
    73788
    Voltage Rating
    130/120
    $
    5
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    300M/IF/130V-PK3
    25201075
    6120/4650
    3 Per Case
    750/1950
    300/266
    Inside Frost
    73790
    130/120
    $
    8
    .91
    /
    EA
    25201075
    Initial Lumens
    6120/4650
    Packaging
    3 Per Case
    Rated Life (Hour)
    750/1950
    Wattage
    300/266
    Color
    Inside Frost
    Alternate Manufacturer Part No.
    73790
    Voltage Rating
    130/120
    $
    8
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25201073 SKU, 25201073 ANALYTICS...
    Rated Life (Hour)
    750/1950
    Wattage
    300/266
    Color
    Clear
    Alternate Manufacturer Part No.
    73788
    Voltage Rating
    130/120
    Price
    $
    5
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25201075 SKU, 25201075 ANALYTICS...
    Rated Life (Hour)
    750/1950
    Wattage
    300/266
    Color
    Inside Frost
    Alternate Manufacturer Part No.
    73790
    Voltage Rating
    130/120
    Price
    $
    8
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available