Square D (Schneider Electric) ZBY6H102 30 x 50 mm Legend Holder, Flush Mounting Bezel, White/Yellow | Graybar Store
Square D (Schneider Electric) - 30 x 50 mm Legend Holder, Flush Mounting Bezel, White/Yellow - ZBY6H102
+ / - Hover over image to Zoom
Other Views

    30 x 50 mm Legend Holder, Flush Mounting Bezel, White/Yellow

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBY6H102
    SKU: 22003980
    $5.92
    Checking Pricing
         
    Size:30 x 50 mm
    Legend:Blank
    Color:(1) White Side/(1) Yellow Side
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBY6H102
    • Color (1) White Side/(1) Yellow Side
    • Size 30 x 50 mm
    • Legend Blank
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    White or yellow legend holder 30 x50 mm, flush mounting with bezel for use with 18 x 27 mm legends.