Pentair Hoffman A30H3008SSLP 30 x 30 x 8 Type 4X Continuous Hinge With Clamp Wall-Mount Enclosure | Graybar Store
Pentair Hoffman - 30 x 30 x 8 Type 4X Continuous Hinge With Clamp Wall-Mount Enclosure - A30H3008SSLP
+ / - Hover over image to Zoom
Other Views

    30 x 30 x 8 Type 4X Continuous Hinge With Clamp Wall-Mount Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: A30H3008SSLP
    SKU: 88131658
    $2,118.75
    Checking Pricing
         
    Height (Inches):30 in.
    Depth (Inches):8
    Width (Inches):30 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A30H3008SSLP
    • Depth (Inches) 8
    • Height (Inches) 30 in.
    • Latch Padlockable
    • NEMA Ratings 4X
    • Width (Inches) 30 in.
    Product Overview:
    Type 4X wall-mount enclosure is 30 W x 30 H x 8 inch D.
    Enclosure has #4 brushed finish.