Pentair Hoffman A30H30BLP Type 4 Enclosure, Wall-Mount, Continuous Hinge with Clamps, 30 x 30 x 8 | Graybar Store
Pentair Hoffman - Type 4 Enclosure, Wall-Mount, Continuous Hinge with Clamps, 30 x 30 x 8 - A30H30BLP
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Wall-Mount, Continuous Hinge with Clamps, 30 x 30 x 8

    Manufacturer: Pentair Hoffman
    Manufacturer #: A30H30BLP
    SKU: 88131659
    $797.89
    Checking Pricing
         
    Depth (Inches):8 in.
    Height (Inches):30 in.
    Width (Inches):30 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A30H30BLP
    • Depth (Inches) 8 in.
    • Height (Inches) 30 in.
    • NEMA Ratings NEMA 3/4/12/13
    • Width (Inches) 30 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Enclosure is 30 W x 30 H x 8 inch D. Type 4 enclosure has a continuous hinge with clamps.
    Finish is ANSI 61 grey Polyester Powder Paint.