Pentair Hoffman - Commercial Enclosure, Type 12, Wall-Mount, Continuous Hinge, Screw-Down Door Clamp, 30 H x 24 W x 12 in. D - A302412LP
+ / - Hover over image to Zoom
Other Views

Commercial Enclosure, Type 12, Wall-Mount, Continuous Hinge, Screw-Down Door Clamp, 30 H x 24 W x 12 in. D

Manufacturer: Pentair Hoffman
Manufacturer #: A302412LP
SKU: 88131615
Checking Pricing
     
Height (Inches):30
Depth (Inches):12
Width (Inches):24
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A302412LP
  • Mounting Style Wall
  • Depth (Inches) 12
  • Height (Inches) 30
  • Hinge Type Continuous
  • Latch Screw-Down Door Clamps, Hasp and Staple for Padlocking
  • NEMA Ratings 12
  • Width (Inches) 24
Product Overview:
Enclosure is 24 W x 30 H x 12 inch D. Type 12 wall-mount continuous hinge enclosure has clamps.
Enclosure door is 14 gauge steel, enclosure body is 16 gauge steel and white inside with an ANSI 61 grey finish outside. Enclosure has 2 clamps and a small data pocket.