Hoffman Enclosures - 30 x 24 x 12 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure - CSD302412SS
+ / - Hover over image to Zoom
Other Views

30 x 24 x 12 Concept™ Type 4 and 12 Stainless Steel Solid Door Wall-Mount Enclosure

Manufacturer: Hoffman Enclosures
Manufacturer #: CSD302412SS
SKU: 97100326
$1,804.46
Checking Pricing
     
Depth (Inches):12
Height (Inches):30 in.
Width (Inches):24 in.
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hoffman Enclosures
  • Manufacturer # CSD302412SS
  • Depth (Inches) 12
  • Height (Inches) 30 in.
  • NEMA Ratings 3R/4/4X/12
  • Width (Inches) 24 in.
  • Material Steel
Product Overview:
Concept™ wall-mount enclosure is 24 W x 30 H x 12 inch D. Type 4X enclosure has a quarter-turn latch.