Pentair Hoffman A30N24MP 30 x 24 Medium Type 1 Enclosure Painted Steel Panel | Graybar Store
Pentair Hoffman - 30 x 24 Medium Type 1 Enclosure Painted Steel Panel - A30N24MP
+ / - Hover over image to Zoom
Other Views

    30 x 24 Medium Type 1 Enclosure Painted Steel Panel

    Manufacturer: Pentair Hoffman
    Manufacturer #: A30N24MP
    SKU: 94073102
    $111.65
    Checking Pricing
         
    Height (Inches):26 in.
    Use With:Medium Type 1 Enclosure
    Width (Inches):22.5 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A30N24MP
    • Color White
    • Type Panels
    • Height (Inches) 26 in.
    • NEMA Ratings 1
    • Width (Inches) 22.5 in.
    • Use With Medium Type 1 Enclosure
    Product Overview:
    Steel perforated panel is 22.5 W x 26 inch H. Panel is for Type 1 medium enclosure