Viking Electronics PA-30 30 Watt, Telecom Paging Amp with Loud Ringing | Graybar Store
Viking Electronics - 30 Watt, Telecom Paging Amp with Loud Ringing - PA-30
+ / - Hover over image to Zoom
Other Views

    30 Watt, Telecom Paging Amp with Loud Ringing

    Manufacturer: Viking Electronics
    Manufacturer #: PA-30
    SKU: 25090653
    $409.45
    Checking Pricing
         
    Volume:8 Ohm
    Voltage (Volts):70V
    Watts:30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # PA-30
    • Voltage (Volts) 70V
    • Volume 8 Ohm
    • Watts 30
    • Country of Origin US - USA
    Product Overview:
    The PA-30 can directly drive up to thirty (30) 8 ohm paging speakers or fifty (50) 70 volt or 25 volt paging speakers
    • 30 Watts of paging power
    • Drive up to (30) 8 ohm speakers
    • Drive up to (50) 70V or 25V speakers
    • Master volume control
    • Separate volume controls for Auxiliary Input,Paging, Ringing Tones and Background Music
    • Provides loud ringing or night bell
    • Night transfer switch
    • Page from an unused trunk port or paging port
    • Can provide background music from an external source
    • Use as a low cost stand alone power amplifier
    • 600 Ohm output to drive additional amplifiers
    • Use multiple units for more paging power