Valcom V-1038 30-Watt Talkback Horn (High Efficiency) | Graybar Store
Valcom - 30-Watt Talkback Horn (High Efficiency) - V-1038
+ / - Hover over image to Zoom
Other Views

    30-Watt Talkback Horn (High Efficiency)

    Manufacturer: Valcom
    Manufacturer #: V-1038
    SKU: 88276195
    $200.18
    Checking Pricing
         
    Dimensions:7.38 in.H x 10 in.W x 10.4 in.D (18.7452 cm x 25.4 cm x 26.416 cm)
    Color / Finish:Beige
    Watts:30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1038
    • Dimensions 7.38 in.H x 10 in.W x 10.4 in.D (18.7452 cm x 25.4 cm x 26.416 cm)
    • Color / Finish Beige
    • Watts 30
    • Country of Origin US - USA
    Product Overview:
    High Efficiency, One-Way, 30 W, 48 Vdc, Self-Amplified, Beige Horn, weather-resistant for indoor/outdoor applications; meets needs of industrial applications like warehouses/manufacturing environments.
    • Utilizes Standard Telcom/Datacom Wiring CAT 3/5/6
    • Easy Mounting With Detachable Bracket